Specifications
- Description:ESD Micro Foam Swab
- Bond:Thermal
- Handle material:Transplex®
- Head material:100 ppi Open-Cell CleanFoam®
- Handle colour:Translucent
- Cat. no.:TWTX757E
- Handle Length:80.7 mm (3.177")
- Overall Length:90.7 mm (3.571")
- Head Width:3.8 mm (0.150")
- Head Length:10.0 mm (0.394")
- Handle Width:3.0 mm (0.118")
- Supplier No.:TX757E
Specifications
About this item
The Micro CleanFoam® ESD Swab is an excellent dissipative swab for cleaning very small areas
This swab is well suited for cleaning thin, grooved areas of parts and assemblies. A compact, electrically dissipative, round handle and flexible head paddle provide support without added thickness. CleanFoam® swabs are solvent-processed for very low levels of nonvolatile residue and particle generation. Constructed of 100ppi open-cell polyurethane foam, the laundered CleanFoam® head offers excellent cushioning and superior sorbency on a flexible internal handle. A compact, round handle and thin, flexible head paddle provide support without added thickness. Swab handle is made of low-contamination Transplex®, a unique plastic alloy that safely dissipates electric charges without contaminating additives. Swab handle bears the ESD-safe imprint.