White ZETEX® Cloth, Newtex Industries
Catalog #: 10930-600
Supplier: Newtex Industries
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Size:91L x 152W cm (36 x 60")
- Supplier No.:2200007-10002
Specifications
About this item
Asbestos-free high temperature bench liner
ZETEX® withstands cold to –73°C (–100°F) and continuous heat to 593°C (1100°F). It has a K-value of 0.3385 and insulates better than asbestos by a factor of 1.92. Weight: 24oz./yd2, 0.065" thick.
Supplied in tube.
Woven from highly texturized silica yarn then coated on one side with a proprietary treatment that provides high temperature capability, molten metal resistance and outstanding abrasion resistance while soft to the touch. Resists most acids, alkalis and solvents. Does not resist hydrofluoric acid or corrosive environments at elevated temperatures.
Customers Who Bought This Also Bought