CleanTips® Alpha® ESD Long Handle Swab, Texwipe®
Catalog #: TWTX761D
Supplier: Texwipe
Specifications
- Description:ESD Long Handle Swab
- Bond:Thermal
- Handle material:Transplex®
- Head material:Knitted Alpha® Polyester
- Handle colour:Translucent
- Cat. no.:TWTX761D
- Handle Length:147.0 mm (5.787")
- Overall Length:164.0 mm (6.457")
- Head Width:6.8 mm (0.268")
- Head Length:17.0 mm (0.670")
- Handle Width:3.0 mm (0.118")
- Supplier No.:TX761D
Specifications
About this item
The Alpha® ESD Swab with Long Handle is an excellent dissipative swab for cleaning surfaces and hard-to-reach areas
This swab can replace long-handled cotton swabs in applications requiring superior cleanliness. The cleanroom laundered, knitted, Alpha® polyester head is extremely clean. A long handle and flexible internal head paddle provide good support. Swab handle is made of low-contamination Transplex®, a unique plastic alloy that safely dissipates electric charges without contaminating additives. Swab handle bears the ESD-safe imprint.
Ordering information: Available in bag or case quantities.
Customers Who Bought This Also Bought