CleanTips® Swab, Polyester Absorbond® Head with Long Handle, Texwipe®
Catalog #: TWTX762
Supplier: Texwipe
Specifications
- Cat. no.:TWTX762
- Handle Length:146.5 mm (5.770")
- Overall Length:162.3 mm (6.390")
- Head Width:6.8 mm (0.268")
- Head Length:16.8 mm (0.660")
- Handle Width:3.3 mm (0.130")
- Supplier No.:TX762
Specifications
About this item
An excellent general-purpose swab for cleaning surfaces and hard-to-reach areas
Made from hydroentangled, nonwoven polyester, the swab head is extremely low in nonvolatile residue. Features a double layer of polyester over the tip for added sorbency. Thermal head bond.
A long, light green propylene handle and flexible internal head paddle provide good support. Good sorbency and excellent chemical resistance.
The softness of the Absorbond® head also makes it ideal for cleaning delicate optical components including coated lenses, fiber-optic sensors, and mirrors. This swab can replace typical long-handled cotton swabs in applications requiring superior cleanliness. This swab is another option for surface sampling and cleaning validation
Ordering information: Packaged as a bag of 100 or 1000 per case quantities.
Customers Who Bought This Also Bought