CONSTIX®, Cotton Swabs, SC-2 Series, Contec®
Catalog #: 68310-333
Supplier: Contec
Small Business Enterprise
Specifications
- Description:Cotton Swabs, SC-2 Series
- Cat. no.:68310-333
- Handle Length:62.5 mm (2.46")
- Overall Length:77.5 mm (3.1")
- Head Width:4.4 mm (0.17")
- Head Length:15 mm (0.59")
- Handle Width:2.5 mm (0.10")
- Supplier No.:SC-2
Specifications
About this item
CONSTIX® SC-2 double-ended round cotton swabs consist of high-quality, long staple-length cotton, tightly wrapped and shaped on both ends of high strength, wound paper handles. The heads are held to the handles using a methyl-cellulose binder.
- Cotton fibers provide exceptional sorbency of most solvents and solutions
- Methyl-cellulose binder minimizes fiber shedding
The high-quality cotton fibers provide excellent particle entrapment and retention, as well as exceptional sorbency of most solvents and solutions. The heads are tightly wrapped and shaped using a methyl-cellulose binder which minimizes fiber shedding while maintaining low levels of extractable residue. The SC series cotton swabs are absorbent to most common solvents including isopropyl alcohol and acetone, and are ideal for use with aqueous based solutions.
Customers Who Bought This Also Bought