Synthware Bubblers with Bottom Hose Connection, Kemtech America
Catalog #: 60000-726
Supplier: Kemtech America
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Top ST Joint Size:[ST] 29/42
- Supplier No.:B262910
Specifications
About this item
With small ball joints to prevent mineral oil from being sucked back under sudden negative pressure in the system.
- Heavy wall borosilicate construction
- Ground glass joint
- Anti backflow design
Bottom hose connection diameter: 10 mm. Length: 157 mm.
Customers Who Bought This Also Bought