Synthware Gas Washing Bottle with Extra-Large Fritted Disc, Kemtech America
Catalog #: 60000-760
Supplier: Kemtech America
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Capacity:350 ml (11.8 oz.)
- Cat. no.:60000-760
- Supplier No.:B310350C
Specifications
About this item
Gas washing bottle with an extra-large diameter (60 mm) fritted disc sealed into the bottom of the bottle to enable increased gas throughput and uniform gas distribution.
- Porosity: coarse
Height (approx.): 250 mm.
Ordering information: For a complete bottle, the [ST]24/40 top outer joint accepts gas inlet adapter 60000-166 (ordered separately).
Customers Who Bought This Also Bought