Specifications
- Sterility:Non sterile
- Description:ESD medium compressed swab
- Model:TX752E
- Bond:Thermal
- Handle material:Transplex®
- Head material:100 ppi CleanFoam®
- Handle colour:Translucent
- Packaging:500 swabs/bag, 5 inner bags of 100 swabs
- Handle Length:50.0 mm (1.969")
- Overall Length:70.0 mm (2.756")
- Head Width:3.0 mm (0.118")
- Head Length:20.0 mm (0.787")
- Handle Width:2.5 mm (0.098")
- Head Thickness:3.4 mm (0.134")
- Head Material:100 ppi CleanFoam®
Specifications
About this item
Texwipe's ESD-Safe swab series features a Stat-Rite® handle, a patented inherently dissipative polymer, to provide clean ESD protection without contributing particulate contaminants to the process or environment. Thermal bond construction eliminates the risk of adhesive contamination.
- ESD protection with Stat-Rite® handle
- No blooming carbon particles, metals, or ionic anti-static contaminants
- Manufactured to exacting and consistent tolerances using high-precision automated processes
- Packaged in an anti-static bag
- Absorbs solvents, solutions, and grabs particulates
- Lot coded for traceability and quality control
Applications are applying and removing lubricants, adhesives, and other solutions in a critical clean environment with ESD concerns; scrubbing recessed areas; removal of excess materials or debris; cleaning intersecting surfaces and joints; cleaning with compatible solutions and solvents; picking up fine powders; appropriate for use with temperatures less than 90 °C/194 °F.
Three designs are available:
• Polyester - Manufactured from laundered Alpha® 100% knit polyester, making the head extremely clean
• Foam - Made from Texwipe's CleanFoam®, cleanroom processed 100 ppi polyurethane foam
• Dual micro-tip pick - made from Stat Rite® polymer only
Applying in industres like aerospace, animal laboratory, biologics, data storage, microelectronics, printing/graphics, medical devices, cleanroom design/build.