Order Entry
Canada
ContactUsLinkComponent
Bionova® 24 h Biological Indicator for Hydrogen Peroxide
Bionova® 24 h Biological Indicator for Hydrogen Peroxide
Catalog # 77506-946
Supplier:  TERRAGENE
undefined
Bionova® 24 h Biological Indicator for Hydrogen Peroxide
Catalog # 77506-946
Supplier:  TERRAGENE
Supplier Number:  BT91/6

Specifications

  • Description:
    Plasma hydrogen peroxide self-contained biological indicator
  • Cat. no.:
    77506-946
  • Organism:
    Geobacillus stearothermophilus (ATCC® 7953)
  • Spore Population:
    10⁶ spores

Specifications

About this item

Self-contained biological indicator for plasma or vaporized hydrogen peroxide sterilization processes. Geobacillus stearothermophilus (ATCC7953) 10⁶ spores per vial. Readout: 24 hours.

  • Consistent and reliable spore population and D-value
  • Shelf-life: 2 years
  • Incubation in Bionova dual incubator IC10/20 recommended (VWR part 77506-948)
  • D value at 50 °C, 2.0 mg/l H₂O₂ informed

Bionova® BT91 biological indicator is specifically designed for the monitoring of plasma or vaporized hydrogen peroxide sterilization processes. If sterilization process was not successful, the indicator media will change from purple to yellow after incubation between 55 to 62 °C, thus indicating the presence of live Geobacillus stearotermophilus spores.

If the sterilization process was effective, the indicator media will remain purple after incubation. The final readout should be made after 24 hours of incubation between 55 to 62 °C.

Storage conditions:
T = 10 to 30 °C, RH = 30 to 80%, keep the product away from direct light.

Certifications: ISO 13485; ISO 11138; ISO 11140-1.
Packaging: 100 units per box