Bionova® 24 h Biological Indicator for Steam 10⁶
Catalog #: 77506-926
Supplier: TERRAGENE
New Product
Specifications
- Description:Steam self-contained biological indicator
- Organism:Geobacillus stearothermophilus (ATCC® 7953)
- Spore Population Per Strip:10⁶ spores
Specifications
About this item
Self-contained biological indicator for steam sterilization processes. Geobacillus stearothermophilus (ATCC 7953) 10⁶ spores per vial. Readout: 24 hours.
- Consistent and reliable spore population and D-value
- Shelf-life: 2 years
- Incubation in Bionova dual incubator IC10/20 recommended (VWR #77506-928)
- D-Value: not lower than 1.5 minutes at 121 °C, another D/value is informed at 132 and 135 °C
- Z-value is informed
Upon completion of the sterilization cycle, incubate the indicator for a maximum of 24 hours at temperature between 55 to 62 °C for 24 hours (maximum).
Storage conditions:
T = 10 to 30 °C, RH = 30 to 80%, keep the product away from direct light.
Certifications: ISO 13485; ISO 11138; ISO 11140-1.
Packaging: 100 BIs per package.
Customers Who Bought This Also Bought