Order Entry
Canada
ContactUsLinkComponent
 
Bionova® 2 h Biological Indicator for LTSF
  77506-956
 :  TERRAGENE
undefined
Bionova® 2 h Biological Indicator for LTSF
  77506-956
 :  TERRAGENE
 :  BT102

 

  • Description:
    Formaldehyde rapid self-contained biological indicator
  • Cat. no.:
    77506-956
  • Organism:
    Geobacillus stearothermophilus (ATCC® 7953)
  • Spore Population:
    10⁶ spores

 

 

Rapid self-contained biological indicator for formaldehyde sterilization processes. Geobacillus stearothermophilus (ATCC® 7953) 10⁶ spores per vial. Readout: 2 hours.

  • Consistent and reliable spore population and D-value
  • Sensitivity: >97%
  • D-value: not lower than 6 minutes at 60 °C, 1 mol/L formaldehyde.
  • Shelf-life: 2 years
  • Must be read with Bionova Autoreaders (VWR part 77506-948)

Fluorescence rapid read-out after 2 hours of incubation at 60 °C with Bionova Minibio Autoreader device (find it in accesories table).

Culture medium 0.5 to 0.7 ml, purple color. An optional PH color change confirmation could be made after 48 hours of incubation. If sterilization process has not been sucessful, culture medium will change to a greenish color first, and then to yellow when incubation at 60 °C, thus showing the presence of spores.

If 7-day readout is performed, a humidfied environment will be required to avorid medium to dry out.

Storage conditions:
T = 10 to 30 °C, RH = 30 to 80%, keep the product away from direct light.

 : ISO 13485; ISO 11138; ISO 11140-1.
 : 50 BIs per package.