Bionova® 48 h Biological Indicator for Ethylene Oxide
Catalog #: 77506-958
Supplier: TERRAGENE
New Product
Specifications
- Description:Ethylene oxide rapid self-contained biological indicator
- Organism:Bacillus atrophaeus (ATCC® 9372)
- Spore Population Per Strip:10⁶ spores
Specifications
About this item
Self-contained biological indicator for ethylene oxide sterilization processes. Bacillus atrophaeus (ATCC® 9372) 10⁶ spores per vial. Readout: 48 hours.
- Consistent spore population
- Length: 40 mm
- Cap external diameter: 10.9 mm
- Culture medium: 0.5 to 0.7 ml, blue color
- Positive growth results (failure in the sterilization process): culture medium turns to yellw, incubation at 37 °C for 48 hours maximum
- D-value: not lower than 2.0 minutes. Conditions >600 ± 30mg/L EO, 60 ±10% RH, 54 ±1 °C
- Shelf-life: 2 years
- Incubation in Bionova Dual Incubator IC10/20 recommended (VWR #77506-928)
Storage conditions:
T = 10 to 30 °C, RH = 30 to 80%, keep the product away from direct light.
Certifications: ISO 13485; ISO 11138; ISO 11140-1.
Packaging: 100 BIs per package.
Customers Who Bought This Also Bought