Bionova® MiniPro Auto-Reader
Catalog #: 77506-966
Supplier: TERRAGENE
New Product
Specifications
- Description:Protein pen reader
Specifications
About this item
Auto-reader Incubator for hygiene monitoring system with 3 positions for incubation and transmittance readout of protein pens. Built-in printer.
- 3 positions (2.5 cm depth, 1.3 cm diameter) for incubation and transmittance readout of hygiene indicators
- It allows to incubate and read 3 indicators simultaneously
- Self calibration and diagnostic. Hole for external thermometer to verify temperature (included)
- Built-in top cover
- USB connection for recording results on PC using a readout and traceability software BIONOVA CLOUD (with a separate suscription fee)
- Built-in thermal printer to get a results ticket
- Sound alarm for indication of events
- Firmware update by the user
- Dimensions: 102 mm high, 156 mm wide and 146 mm deep
- Voltage range: 100 to 240 VAC
- Power: 28 W
- Frequency: 50 to 60 Hz
- 1 year warranty
Auto-reader incubator for hygiene monitoring system with 3 positions for incubation and transmittance readout of protein pens.
For incubation and quantitative readout of: Pen system for the detection of surface proteins and allergens Chemdye® PRO1 ALERT: 4 min at 60 °C.
Storage conditions:
T = 15 to 35 °C, RH = 35 to 85 %, keep in a dark place.
Certifications: ISO 13485.
Packaging: 1 unit per box.
Customers Who Bought This Also Bought