VWR® Heavy-Duty Bench Clamp
Catalog #: 97035-532
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Cat. no.:97035-532
- L×W×H:8.3 x 15.2 x 11.4 cm (31/4 x 6 x 41/2”)
Specifications
About this item
Rugged, cast aluminum bench clamp has two screw clamps to tighten for extra firm mounting to any flat surface up to 4.5 cm (13/4") thick with a 3.2 cm (11/4”) overhang.
- Aluminum construction
- Convenient for temporary storage
- Nickel-plated, non-slip spring catch buckle
Especially convenient for temporary storage situations. Features a 2.5 cm (1") wide, 137.2 cm (54") long nylon strap with nickel-plated, non-slip spring catch buckle to hold cylinders from 10.2–35.6 cm (4–14”) in diameter.
Ordering information: Not available with a safety message strap.
Customers Who Bought This Also Bought