VWR® Talon® Double Jaw Utility Clamp
Catalog #: 21573-800
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Description:Double Jaw Utility Clamp
- Material:Nickel-Plated Zinc
- Cat. no.:21573-800
Specifications
About this item
The Talon® Double Jaw Utility Clamp holds two sizes of object with care and features a medium and a large two-prong clamp that swivel 360° in one plane.
- Double jaw design holds two objects simultaneously
- Vinyl sleeves
- Fiberglass covers for high-temperature applications
The medium clamp has a maximum opening of 76 mm (3"). The large clamp has a maximum opening of 95 mm (33/4"). Supplied with vinyl sleeves, and fiberglass covers for temperatures above 100°C (212°F).
Customers Who Bought This Also Bought