To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Ø:10.2 cm (4")
- Length:14.6 cm (5.75")
- Height:12.7 cm (5")
- Cat. no.:CA10718-028
- Supplier No.:561-RC/EXP
Specifications
About this item
A unique conical design allows quick and efficient positioning of tailed rodents for repeated sampling
Chemically bonded acrylic construction may be chemically sterilized or washed at a maximum temperature of 82.2°C (180°F).
Warning: Do not autoclave or sterilize with acetone.
The free-standing clear acrylic cone has a tail channel for quick placement of animals from 15g mice to 600g rats. Suction feet secure the rectangular base for benchtop stability. All working edges are smooth finished.