Guinea Pig NIH-34M Open Formula, Zeigler™
Catalog #: 82031-056
Supplier: Zeigler
Specifications
- Description:Guinea Pig NIH-34M Open Formula
- Cat. no.:82031-056
- Supplier No.:4134005353
Specifications
About this item
Formulated for maintenance, growth, and reproduction of guinea pigs
- Contains 16.5% protein, 2.4% fat
- Pellet size: 4 mm (5/32")
- 22.7 kg (50 lbs.)
Ingredients include: ground whole oats, ground whole wheat, soybean meal, alfalfa meal, dicalcium phosphate, limestone, soy oil, salt, and premixes.
Max. ash: 10%
Max. crude fibre: 16.8%
Certifications: Used at the National Institutes of Health (NIH) as the standard reference diet for biological and biomedical research.
Customers Who Bought This Also Bought