Rabbit NIH-09 Open Formula, Zeigler™
Catalog #: 82031-044
Supplier: Zeigler
Specifications
- Description:Rabbit NIH-09 Open Formula
- Cat. no.:82031-044
- Supplier No.:4109005353
Specifications
About this item
Formulated for maintenance, growth, and reproduction of conventional rabbits
- Contains 16.5% protein, 2.4% fat
- Pellet size: 4mm (5/32")
- 22.7 kg (50 lbs.)
Ingredients include: ground barley, soybean meal, oat hulls, wheat middlings, wheat bran, dired whey, alfalfa meal, brewer’s dried yeast, soy oil, dried molasses, dicalcium phosphate, limestone, salt, and premixes.
Max. ash: 10%
Max. crude fibre: 16.8%
Certifications: Used at the National Institutes of Health (NIH) as the standard reference diet for rabbit production and in rabbit colonies involved in biological and biomedical research.
Customers Who Bought This Also Bought