Rabbit RQ 16-3 Diet, Zeigler™
Catalog #: 82031-040
Supplier: Zeigler
Specifications
- Description:Rabbit RQ 16-3 Diet
- Cat. no.:82031-040
- Supplier No.:4218005353
Specifications
About this item
Formulated to meet maintenance, growth, reproduction, and lactation requirements of rabbits.
- Recommended for use in production and research rabbit colonies
- Contains 16% protein, 3% fat
- Pellet size: 4 mm (5/32")22.7kg (50 lbs.)
Ingredients include: wheat middlings, dehydrated alfalfa meal, soybean hulls, dehulled soybean meal, corn, soy oil, dicalcium phosphate, salt, limestone, lignin sulfonate, dl-methionine, calcium carbonate, ferrous carbonate, manganous oxide, copper oxide, copper sulfate, zinc oxide, calcium iodate, sodium selenite, copper sulfate, vitamin D3, dl-tocopheryl acetate (vitamin E supplement), folic acid, niacin supplement, riboflavin supplement, thiamine mononitrate, vitamin B12 supplement, pyridoxine hydrochloride, biotin, vitamin A acetate, menadione dimethylpyrimidinol bisulfate, calcium pantothenate, and L-lysine.
Max. ash: 8%
Max. crude fibre: 17.5%
Customers Who Bought This Also Bought