Rhino OE200 Wine Refractometer, Reichert
Catalog #: 55680-436
Supplier: Reichert Technologies
Specifications
- Range:0–200 Oe°, 0–45% sucrose (Brix), 0–40 KI°
- Description:Rhino OE200 Wine Refractometer
- Refractive index:1.3330–1.4100 nD
- Cat. no.:55680-436
- Supplier No.:137528L0
Specifications
About this item
This hand-held refractometer provides fast and accurate measurements of dissolved sugars when testing grapes, citrus fruits, fruit juices, soft drinks, melons, and maple sap
Ideal for testing grapes for the winemaking industry. Refractometer features a dustproof and water resistant design and rugged, impact-resistant housing for excellent durability in the field. Large, easy-to-read scales include dissolved sucrose (Brix), grape must density (Oe°), and grape sugar content (KI°). Automatic temperature compensation from 10 to 40°C (50 to 104°F) provides accurate readings without correction tables or temperature measurement.
Scale Divions: 2 and 5 Oe°, 0.5 Brix, 0.5 KI°
Certifications: IP67 rated.
Customers Who Bought This Also Bought