VWR® Staining Jar with Cover, Hellendhal Type
Catalog #: 25460-907
Supplier: VWR International
Specifications
- Width:Top: 5.8 cm (29/32"); Bottom 5.4 cm (21/8")
- Description:Staining Jar with Cover
- Height:8.6 cm (33/8")
- Cat. no.:25460-907
Specifications
About this item
This tapered jar is made of optically clear PMP (polymethylpentene).
- Optically clear
- Polymethylpentene construction
- Designed to accommodate multiple slides back to back
- Cover included
It holds standard 76x26 mm (3x1") slides vertically. Eight grooves accommodate 16 slides back to back. Supplied with PMP cover. Xylene can cause etching after two days at room temperature.
Customers Who Bought This Also Bought