Order Entry
ContactUsLinkComponent
VWR® Solvent-Saver™ Scintillation Vials, Borosilicate Glass, with Screw Cap
VWR® Solvent-Saver™ Scintillation Vials, Borosilicate Glass, with Screw Cap
Catalog #: 66022-300
Supplier:  VWR International
VWR* Solvent-Saver* Scintillation Vial
VWR® Solvent-Saver™ Scintillation Vials, Borosilicate Glass, with Screw Cap
Catalog #: 66022-300
Supplier:  VWR International

Specifications

  • Cap included:
    Yes
  • Cap Size:
    15-425
  • Capacity:
    7.00 ml
  • Description:
    Scintillation Vial
  • Cat. no.:
    66022-300
  • Diameter ×H:
    17×57 mm

Specifications

About this item

These Solvent-Saver vials feature small vial dimensions to permit substantial reduction in the quantity of solvent required with resultant savings in solvent costs.

  • Smaller overall dimensions
  • Reduced amount of solvent required

The white urea screw cap has a cork-backed foil liner and the top of the cap is suitable for marking.

Ordering information: Replacement caps available (sold separately).
Packaging: Vials are clean-packed in trays of 200, with 5 trays per case. Caps are clean-packed in plastic bags of 200 pieces.
Customers Who Bought This Also Bought