PYREX® Nitrogen Distilling Apparatus, Corning
Catalog #: 26315-007
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Description:Complete Apparatus
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:26315-007
- Supplier No.:3340-500
Specifications
About this item
Distilling apparatus to determine nitrogen levels in organic compounds.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
The assembly includes a Kjeldahl flask specifically developed for this process and a Graham condenser with 10 mm O.D. (3/8") tubulations. Both the digestion and distillation stages can be performed in the flask. The flask has a [ST] 29/42 outer joint. The condenser has a [ST] 19/38 outer joint. Height: 41 cm (161/8"). Width: 30 cm (1113/16"). Maximum O.D.: 9.7 cm (313/16").
Ordering information: Complete apparatus includes one Graham condenser, one 500 ml Kjeldahl flask, and one connecting adapter tube.
Customers Who Bought This Also Bought