Eisco Test Tube Holder Clamp on Swivel Bosshead
Catalog #: 470356-228
Supplier: Wards
New Product
Specifications
- Description:Test tube clamp on swivel bosshead
Specifications
About this item
Versatile swivel bosshead test tube clamp holder to increase user friendly operations.
- Holds four test tubes
- Bosshead attachment
This test tube clamp holder is an essential tool in laboratories for securely holding test tubes during various scientific experiments and procedures. These holders are designed to provide a stable and safe grip on the test tubes, preventing accidental spills or breakage. This test tube clamp holder has four holes, each with a 16.8 mm diameter for 16 mm test tubes. This clamp has a swivel feature that allows for 360° rotation for precise positioning and angle adjustments during use. Made from durable materials (stainless steel and aluminum alloy) for longevity and resilience in laboratory environments.
Dimensions: 8.5×1.25×1"
Weight: 0.3 lbs.
Customers Who Bought This Also Bought