SP Bel-Art Lattice Support Stand, Bel-Art Products, a part of SP
Catalog #: 89050-194
Supplier: Bel-Art Products, a Part of SP
Specifications
- Cat. no.:89050-194
- Base Dimensions:400×215 mm (15.75×8.5")
- Supplier No.:389940000
Specifications
About this item
Lattice support stand is a space-saving option for the benchtop.
- Stain-resistant polypropylene base construction
- Great resistance to corrosion
- Even spacing allows maximum setup capacity
- Withstands wear from everyday use of clamps
The 2.5kg (51/2lb.) stain-resistant polypropylene base adds stability and makes this lattice ideal for use in severe corrosive conditions. Three 72.4 cm (281/2") tall, 1.3 cm (1/2") thick solid aluminum rods screw into the base to support items ranging in weight from light glassware to mechanical stirrers. Rods are evenly spaced to provide maximum setup capacity and will not wear with the everyday use of clamps.
Customers Who Bought This Also Bought