SP Bel-Art Economy Support Stand, Bel-Art Products, a part of SP
Catalog #: 12000-070
Supplier: Bel-Art Products, a Part of SP
Specifications
- Description:Support Stand
- Cat. no.:12000-070
- Supplier No.:183020000
Specifications
About this item
Sturdy and stable molded polycarbonate base supports a 45.7 cm (18") tall stainless steel support rod.
- Easy to secure
- Economical polycarbonate base
- Sturdy and stable
- Autoclavable
Two hex nuts secure the 7.9 mm (5/16") diameter rod to the base. Offset rod mounting to the 20.8 cm (83/16") diameter base leaves area for larger vessels. Useful temperature range: –135 to 135°C (-211 to 275°F). Autoclave at 121°C (250°F).
Customers Who Bought This Also Bought