VWR® Talon® Support
Catalog #: 60100-105
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Description:Heavy-Duty Support Stand
- Cat. no.:60100-105
- Base Dimensions:432×330 mm (17×13")
- Rod Height:45.7 cm (18")
Specifications
About this item
Multi-purpose support was originally designed to permit cylindrical vessels up to 305mm (12") in diameter to sit close to the upright rod.
- Versatile
- Heavy-duty design
- Multi-purpose application
- Supplied with stainless steel rod
- Finished in black crackle lacquer
Support is ideal for mounting stirring motors or for heavy equipment. Each of the four corners rests on a rubber cushion. Supplied with stainless steel rod 457mm (18") high, 16mm (5/8") diameter.
Customers Who Bought This Also Bought