About this item
Units are ideal for remote sensing of temperature and humidity in refrigerators, coolers, cleanrooms, chambers, storage rooms, critical equipment storage, tight locations, and for monitoring IAQ and human comfort
Units 61279-932 and 61279-934 feature 2.5cm (1") 3.5 digit LCD, viewable from 7.6m (25'). Unit 61279-934 features an audio/visual alarm and a remote temperature/relative humidity probe with a 3m (10') cord. All units are portable or wall-mountable.
Units 61279-932 and 61279-934 feature 2.5cm (1") 3.5 digit LCD, viewable from 7.6m (25'). Unit 61279-934 features an audio/visual alarm and a remote temperature/relative humidity probe with a 3m (10') cord. All units are portable or wall-mountable.
Recorders have a rugged, compact enclosure with an ABS case, polycarbonate door, and aluminum dial. The large 20.3cm (8") chart offers greater resolution. The flip-up pen arm allows for easy chart and pen changes. Units feature user-selectable temperature ranges and recording times, and 9V battery backup.
Specifications
- Catalog No:
- 14905-000
- 61280-284
- 61280-294
- 61280-292
- 61280-274
- 61280-475
- 61280-298
- 61280-473
- 61280-290
- 61280-288
- 61280-286
- 61280-278
- 61280-276
- 61280-282
- 61280-281
- Temperature accuracy:
- ±1°C (±1.8°F)
- Humidity range:
- 0–100% (non-condensing)
- Humidity accuracy:
- ±2% from 0–60%, ±3% from 60–95%
- Dew point range:
- –30…50 °C (–22…122 °F)
- Dew point accuracy:
- ±4 °C (±7.2 °F) at 10–95% RH
- Chart size:
- 20.3 cm (8")
- Electrical:
- 120V (with 9V battery backup)