Cintape® Self-Adhesive Indicator Tape for Steam (FDA)
Catalog #: 77506-980
Supplier: TERRAGENE
New Product
Specifications
- Description:Self-adhesive indicator tape for steam, type 1
Specifications
About this item
Indicator tape for Steam sterilization processes (FDA).
- Size: 50 m × 18 mm
- Designed to monitor steam sterilization processes, ensuring an adequate exposure to the sterilizing agent during the process and to distinguish between processed and unprocessed items
- The adhesive component of the tape allows adhesion to different types of packaging and wraps, such as cloth, paper and plastic being easy to remove and leaves no residues
- Innovative highly sensitive yellow ink was developed to turn to dark brown / black when the indicator is exposed to steam
- 100% free of toxic heavy metals
- Shelf-life: 5 years
Single-use chemical indicators that consist of a roll of self-adhesive paper tape printed with indicator ink.
Endpoint condition: 121 °C, 10 minutes, 134 °C, 2 minutes.
Storage conditions:
Temperature: 10 to 30 °C, RH: 30 to 80%, keep out of direct light.
Certifications: ISO 13485; ISO 11140-1.
Packaging: 1 roll per package.
Customers Who Bought This Also Bought