Cintape® Self-Adhesive Indicator Tape for EtO
Catalog #: 77506-998
Supplier: TERRAGENE
New Product
Specifications
- Description:Indicator tape for ethylene oxide sterilization processes, type 1
Specifications
About this item
Indicator tape for ethylene oxide sterilization processes.
- Roll of self-adhesive tape printed with indicator ink
- Size: 50 m × 18 mm
- Initial color: Orange
- Final color: Green
- Indicators 100% free of toxic heavy metals
- Tape surface treated with covering materials that allow easy and continuous writing
- Adhesive capable of adhering to wrap cloth, paper and plastic
- Designed with advanced technologies to ensure that the tape remains adhered to the surface after sterilization and leaves no trace of adhesive on the surface of materials after removal
- Shelf-life: 5 years
For monitoring Ethylene Oxide (EO) sterilization processes. External use.
Conditions: 600 mg/l EO, 60% RH, 54 °C, 20 minutes // 600 mg/l EO, 60% RH, 37 °C, 25 minutes.
Storage conditions:
Temperature: 10 to 30 °C, RH: 30 to 80%, keep out of direct light.
Certifications: ISO 13485.
Packaging: 1 roll per package.
Customers Who Bought This Also Bought