Chemsurf® UV-C Airborne Disinfection Dosimeter
Catalog #: 77506-906
Supplier: TERRAGENE
New Product
Specifications
- Description:UV-C airborne disinfection dosimeter
Specifications
About this item
3D chemical indicator for the control of disinfection processes by UV-C UV light. Initial color: yellow. Final color: orange/red. 100 units, 5 seals and 5 supports per container.
- Specially developed to control disinfection processes by continuous UV-C (254 nm) radiation
- Pyramidal shape synthetic substrate of 10.5 cm side and 9.0 cm height printed with reactive indicator ink
- Conditions: radiation dose more than or igual to 200 mJ/cm²
- Shelf-life: 3 years
The reactive indicator ink has been calibrated to experience different color changes depending on the accumulated radiation dose received, allowing to quickly and accurately control the efficacy of the disinfection process. Chemdye® ChemSurf CDSUV-1 chemical indicator exclusive design allows to dangle it in height and evaluate the accumulated radiation dose received in all directions. See forms of use in height and assemblies.
Storage conditions:
Temperature: 10 to 30 °C, RH: 30 to 80%, keep out of direct light in the original packing.
Certifications: ISO 13485.
Packaging: 100 indicators, 5 seals and 5 supports per container.
Customers Who Bought This Also Bought