Chemsurf® Vapor Plasma Airborne Disinfection Dosimeter
Catalog #: 77506-938
Supplier: TERRAGENE
New Product
Specifications
- Description:Vapor plasma airborne disinfection dosimeter
Specifications
About this item
3D chemical indicator for the control of disinfection processes of environments and surfaces by hydrogen peroxide vapor. Initial color: red, final color: yellow. 100 units, 5 seals and 5 supports per container.
- 3D Chemical Indicator with pyramidal shape
- Size: 10.5 cm side and 9.0 cm high (approximate)
- Initial color: Red
- Final color: Yellow (should change homogeneously on all exposed faces)
- Base has a graph to mark position of the equipment and the ChemSurf indicator in the room to be disinfected
- Also has a record chart to complete the date, operator and result
- Seals and supports are included that make it possible to suspend the indicator
- Indicators 100% free of toxic heavy metals
3D chemical indicator for monitoring tests of disinfection of environments and surfaces by hydrogen peroxide vapor.
Conditions: H₂O₂ solution concentration 35%, temperature: 10 to 30°C, relative humidity: 30 to 80%.
Storage conditions:
Temperature: 10 to 30 °C, RH: 30 to 80%, keep out of direct light in the original packing.
Certifications: ISO 13485.
Packaging: 100 indicators, 5 seals and 5 supports per container.
Customers Who Bought This Also Bought