Chemdye® Multi-Variable Chemical Indicator for Hydrogen Peroxide (FDA)
Catalog #: 77506-944
Supplier: TERRAGENE
New Product
Specifications
- Description:Plasma hydrogen peroxide chemical indicator multiparameter strips, type 4
Specifications
About this item
Multi-variable chemical indicator, strips printed with indicator ink, (105×18 mm), for plasma or vaporized hydrogen peroxide sterilization processes. Turns from purple to green.
- Type 4 Chemical Indicator (according to ISO 11140-1)
- Strips printed with indicator ink
- Size: 105×18 mm (approximate)
- Initial color: Purple
- Final color: Green
- Indicators 100% free of toxic heavy metals
- Shelf-life: 5 years
Multi-variable chemical indicator, strips printed with reactive ink for plasma or vaporized hydrogen peroxide sterilization processes.
Control of plasma or vaporized H₂O₂ sterilization processes. Conditions: 6 minutes, 50 °C, 2,3 mg/l H₂O₂.
Storage conditions:
Temperature: 10 to 30 °C, RH: 30 to 80%, keep out of direct light.
Certifications: ISO 13485; ISO 11140-1 Type 4.
Packaging: 250 strips per bag.
Customers Who Bought This Also Bought