Chemdye® Self-Adhesive Label Indicator for EtO
Catalog #: 77506-934
Supplier: TERRAGENE
New Product
Specifications
- Description:Etylene oxide adhesive chemical indicator dot labels, type 1
Specifications
About this item
Chemical indicator, self-adhesive label (dot) printed with indicator ink, 15 mm diameter, for Ethylene Oxide sterilization processes. Turns from pink to orange.
- Type 1 chemical indicator
- Self-adhesive label (dot) printed with indicator ink
- Size: 15 mm diameter
- Initial color: Pink
- Final color: Orange
- Indicators 100% free of toxic heavy metals
- Shelf-life: 5 years
Control of Ethylene Oxide (EO) sterilization processes.
Conditions: 600 mg/L EO, 60% RH, 54 °C, 20 minutes // 600 mg/L EO, 60% RH, 37 °C, 25 minutes.
Storage conditions:
Temperature: 10 to 30 °C, RH: 30 to 80%, keep out of direct light.
Certifications: ISO 13485; ISO 11140-1
Packaging: Roll with 1000 dots. 1 roll per package.
Customers Who Bought This Also Bought