Micro Kjeldahl Digestor Unit, 6-Place, Labconco®
Supplier: Labconco
Certificates
About this item
Unit holds six 30 or 100mL flasks on individual 200W electric heaters
Digestion unit cabinet is made of powder-coated aluminum front and back. Top is made of 11/2" thick insulating board. Each station heater is operated by an infinite heat control, with variable input from 20 to 100% of capacity.
Two rear brackets provide adjustable mounting for glass manifold or flask support rod. Each flask station consists of a tubular heater element and a stainless steel cup. The heater assemblies are recessed into the top insulating board to minimize accidental personnel contact with the hot heater element.
Ordering information: Complete with glass manifold, 6' three-wire cord, and six 100mL flasks. Plug is supplied with 115V model. Plug is required for 230V model.
Specifications
- Catalog No:
- 51054-008
- 51054-007
- Dimensions:
- 58.4W x 22.8D x 35.5H cm (229/16 x 9 x 14")
- 58.4W x 22.8D x 35.5H cm (229/16 x 9 x 14")
Specifications
Customers Who Bought This Also Bought