VWR® Drying Rack
Catalog #: 82024-450
Supplier: VWR International
Specifications
- Length:143/4"
- Width:18"
- Height:2011/16"
- Cat. no.:82024-450
- Depth:71/8"
Specifications
About this item
Vinyl-coated, spot-welded steel rack allows draining and drying of laboratory glassware and helps prevent chips and breakage.
- Drainage pan slides for easy emptying
- Vinyl-coated, spot-welded steel rack
Rack accommodates up to 90 various pieces, including test tubes, beakers, flasks, and other labware on eighteen 12.7 cm (5") pins and seventy-two 7.6 cm (3") pins. Self-standing rack may be placed on a table, near a sink, or hung by hooks on a wall.
Customers Who Bought This Also Bought