Sealed Air® Bubble Wrap® Cushioning, Anti-Static Multi-Purpose Grade, Pink Tinted
Catalog #: 77510-130
Supplier: Associated Bag
New Product
Specifications
- Length:750'
- Width:12"
- Color:Pink
- Description:Anti-static Bubble Wrap® multi-purpose grade cushioning, polyethylene
- Thickness:³/₁₆"
Specifications
About this item
Anti-static bubble roll.
- Made with an air-retaining nylon barrier surrounded by layers of specially treated anti-static polyethylene
Sealed Air® Bubble Wrap® multi-purpose grade cushioning (³/₁₆") is great for general packaging and short shipping cycles. Air retention barrier is co-extruded with two layers of polyethylene, 30% fuller than other bubble roll. Perforated every 12".
Customers Who Bought This Also Bought