Nalgene® Cryogenic Vial Holder, Polycarbonate, 50-Position, Thermo Scientific
Catalog #: 66008-783
Supplier: Thermo Fisher Scientific
Specifications
- Cat. no.:66008-783
- W×D×H:19.7 x 10.2 x 2.8 cm (77/8 x 41/8 x 1")
- Supplier No.:5030-0510
Specifications
About this item
This 50-position polycarbonate holder accommodates 1.2, 2.0, or 5.0mL NALGENE® cryogenic vials in a 5x10 array
Bottom of each well interlocks with vial base allowing one-handed opening and closing. Numbers and letters are molded into holder’s upper surface, for positive vial identification. Autoclavable. Solid construction and rubber feet make holder stable on the benchtop. Stackable when empty to save space.
Customers Who Bought This Also Bought