HD-ESD System Coveralls, WORKLON®
Supplier: Superior Uniform
Certificates
About this item
Reusable static dissipative coveralls are designed for ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom environments, where bacterial filtration, static charge, particulate resistance, and fluid resistance control is required
They feature raglan sleeves, a zipper front closure, a two-ply reinforced placket, antistatic knit cuffs, and adjustable snaps at the collar and ankles. Three vertical snaps on the back of the legs accommodate an adjustable boot attachment. A color-coded hang loop denotes size. Gamma compatible. Autoclavable.
Coveralls are constructed of 99% polyester with 1% carbon yarn stripe fabric.
Ordering information: Boots are available. Contact your Avantor representative for information.
Specifications
- Catalog No:
- 14227-926
- 14227-928
- 14227-924
- 14227-934
- 14227-936
- 14227-930
- 14227-932
- 14227-922
- 14227-938
- Garment application:
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Risk area:
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 99% polyester with 1% carbon yarn stripe
- 99% polyester with 1% carbon yarn stripe
- 99% polyester with 1% carbon yarn stripe
- 99% polyester with 1% carbon yarn stripe
- 99% polyester with 1% carbon yarn stripe
- 99% polyester with 1% carbon yarn stripe
- 99% polyester with 1% carbon yarn stripe
- 99% polyester with 1% carbon yarn stripe
- 99% polyester with 1% carbon yarn stripe
Specifications
Customers Who Bought This Also Bought