3495 Lab Coat, Fashion Seal Healthcare®
Supplier: Superior Uniform
Certificates
About this item
Reusable unisex lab coats feature a button front, a single left chest pocket, two lower oversized exterior pockets, and side slits for pocket access
Constructed of white, 65% polyester/35% combed cotton poplin blend. Coats are 104.1cm (41") in length based on medium size.
Specifications
- Catalog No:
- 87004-238
- 87004-242
- 87004-240
- 87004-246
- 87004-244
- 87004-248
- 87004-250
- Model:
- 3495
- 3495
- 3495
- 3495
- 3495
- 3495
- 3495
- Garment application:
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 65% polyester/35% combed cotton poplin blend
- 65% polyester/35% combed cotton poplin blend
- 65% polyester/35% combed cotton poplin blend
- 65% polyester/35% combed cotton poplin blend
- 65% polyester/35% combed cotton poplin blend
- 65% polyester/35% combed cotton poplin blend
- 65% polyester/35% combed cotton poplin blend
Specifications
Customers Who Bought This Also Bought