Hallmark OFX-100 Jackets, Tech Wear
Supplier: Tech Wear
Certificates
About this item
Hallmark OFX-100 jackets feature grid-knit ESD cuffs that ground the operator’s body more conveniently than wrist straps
A standard ground cord connects to a 4mm male snap at either hip pocket. The breathable OFX-100 fabric contains 13% carbon and is guaranteed by the manufacturer to maintain sleeve-to-sleeve continuity for a minimum of 100 washes or two years, whichever comes first.
Ordering information: Jackets are also available in teal and burgundy; contact your Avantor sales representative for information.
Specifications
- Catalog No:
- 10831-906
- 10831-904
- 10831-908
- 10831-912
- 10831-910
- 10831-916
- 10831-914
- 10831-902
- 10831-900
- Model:
- OFX-100
- OFX-100
- OFX-100
- OFX-100
- OFX-100
- OFX-100
- OFX-100
- OFX-100
- OFX-100
- Garment application:
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Risk area:
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Fabric:
- OFX-100 (13% carbon)
- OFX-100 (13% carbon)
- OFX-100 (13% carbon)
- OFX-100 (13% carbon)
- OFX-100 (13% carbon)
- OFX-100 (13% carbon)
- OFX-100 (13% carbon)
- OFX-100 (13% carbon)
- OFX-100 (13% carbon)
Specifications
Customers Who Bought This Also Bought