Single Mouse Metabolic Cage, Tecniplast®
Catalog #: 75876-736
Supplier: Tecniplast Usa
Specifications
- Length:32 cm (12.5")
- Width:25 cm (9⅞")
- Description:Mouse Metabolic Cage
- Height:36.5 cm (14⅜")
- Cat. no.:75876-736
- Chamber Volume:2600 cm³ (159 cu. in.)
- Floor Area:200 cm² (31 sq. inch)
- Supplier No.:3600M021
Specifications
About this item
This metabolic cage is used for the efficient collection of urine and feces from a single mouse
The smaller chamber volume and collection tube design minimize evaporation. The funnel and cone design, with a steeper angle, separates urine and feces into separate collection tubes. Non-wetting funnel and cone are made of polymethylpentene (PMP) plastic to ensure immediate and complete separation of urine and feces. Cage is self-standing on a benchtop or shelf rack. Support plate 73521-334 allows the cage to fit the 12-cage support racks.
Ordering information: Includes complete assembly and use instructions, replacement parts list, and warranty card.
Customers Who Bought This Also Bought