Unisex Polyester/Cotton Lab Coats, White Swan-Meta
Supplier: White Swan
Certificates
About this item
Tailored to fit both men and women comfortably.
- Full-length lab coat with buttons
- Three large, reinforced pockets
- Slits in side seams allow access to pants pockets without unbuttoning coat
Made of 65% polyester and 35% cotton poplin fabric with stain-release finish for maximum wear and minimal care. For navy, gray, or blue coats, contact your sales representative.
Specifications
- Catalog No:
- 10843-486
- 10843-496
- 10843-494
- 10843-484
- 10843-488
- 10843-490
- 10843-492
- Garment application:
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 65% polyester and 35% cotton poplin
- 65% polyester and 35% cotton poplin
- 65% polyester and 35% cotton poplin
- 65% polyester and 35% cotton poplin
- 65% polyester and 35% cotton poplin
- 65% polyester and 35% cotton poplin
- 65% polyester and 35% cotton poplin
Specifications
Customers Who Bought This Also Bought