499 Men’s Twill Lab Coats with Stitched-Down Belt, Fashion Seal Healthcare®
Supplier: Superior Uniform
Certificates
About this item
Staff-length lab coat is made of a polyester/cotton blend white fine-line twill fabric
Length: 99 cm (39") based on size 40. Coat features a button front closure, notched collar, three patch pockets, a stitched-down back belt, and pocket access slits.
Specifications
- Catalog No:
- 10835-052
- 10835-078
- 10835-082
- 10835-000
- 10835-004
- 10835-019
- 10835-030
- 10835-008
- 10835-094
- 10835-098
- 10835-074
- 10835-090
- Model:
- 499
- 499
- 499
- 499
- 499
- 499
- 499
- 499
- 499
- 499
- 499
- 499
- Garment application:
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Laboratory
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- Polyester/cotton blend
- Polyester/cotton blend
- Polyester/cotton blend
- Polyester/cotton blend
- Polyester/cotton blend
- Polyester/cotton blend
- Polyester/cotton blend
- Polyester/cotton blend
- Polyester/cotton blend
- Polyester/cotton blend
- Polyester/cotton blend
- Polyester/cotton blend
Specifications
Customers Who Bought This Also Bought