Bottle, Narrow Mouth, with Screw Cap, CP Lab Safety
Catalog #: 33500-972
Supplier: CP Lab Safety
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Cap Size:38-430
- Capacity:4 L (1 gal.)
- Ø:152mm
- Description:LDPE Bottle, Linerless
- Height:333 mm
- Supplier No.:EC2004
Specifications
About this item
4 Liter narrow-mouth LDPE bottle with 38 mm polypropylene screw cap.
- Unlined closure
- 38-430 neck finish
- Natural colour
Customers Who Bought This Also Bought