United Scientific Digital Sound Level Meter
Catalog #: 470356-070
Supplier: United Scientific Supplies
New Product
Specifications
- Description:Digital sound level meter
Specifications
About this item
Quickly measure the sound level in a room.
- Auto power off
- Measurement range: 30 to 130 dBA
- Backlight display
This small handheld sound level meter can be used to monitor sound levels anywhere. Perfect for studying noise pollution in different environments. Includes a 9 V battery.
Accuracy: ±1.5 dBA
Resolution: 0.1 dB
Frequency response: 31.05 Hz to 8 KHz
Sampling rate: 2 times/s
Automatic backlight display
Max./Min. hold
Low battery indication
Size: 2×1.5×5.5"
Customers Who Bought This Also Bought