About this item
The Eppendorf CryoCube F440 ULT freezers offer a combination of minimal operating costs and superior sample protection. With a five-compartment layout and five inner doors for easy sample access, the solid insulation shields your valuable samples.
- 208 V model
- Volume: 440 L (15.5 cu. ft.), e.g. up to 32000 samples
- Efficient insulation, composed of traditional insulation ('n'-version) and vacuum insulation panels ('h'-version), saves energy
- Automatic vent port on front door of upright CryoCube models improves energy consumption and enables fast sample access
- Lockable main switch to prevent switch-offs by accident
- Location for chart recorder for data documentation
- Stainless steel interior for easy cleaning during maintenance and defrost cycles; powder-coated steel exterior
Ergonomic door handle of CryoCube models based on Eppendorf PhysioCare Concept® requires less force and provides easier access. Efficient compressor control system reduces cycle times to lower energy consumption and increases freezer longevity.
The Eppendorf CryoCube F440 series offers a five compartment lay-out and five insulated inner doors for easy sample access and safe sample storage at −80 °C.
The ULT freezer has a temperature range from −50 to −86 °C. The CryoCube F440 series is based on two different freezer models:
• 130 mm wall (polyurethane insulation)
• Air-cooling
Heat output: 354 W
Max power consumption: 8500 W
Pull-down time to −80 °C: 3 h
Specifications
- Catalog No:
- CA76542-118
- CA76542-120
- CA76542-116
- Refrigerant:
- Green cooling liquids (R290/R170)
- Green cooling liquids (R290/R170)
- Green cooling liquids (R290/R170)
- Compressor:
- 2 stage
- 2 stage
- 2 stage
- Electrical:
- 208 V, 60 Hz
- 208 V, 60 Hz
- 208 V, 60 Hz
- Shelves/drawers:
- 5
- 5
- 5
- Door type:
- Left handle
- Left handle
- Left handle