About this item
The Eppendorf CryoCube F570 ULT freezers offer a combination of minimal operating costs and superior sample protection. With a five-compartment layout and five inner doors for easy sample access, it shields your valuable samples.
- 115 V model
- Volume class: 570 L (20.1 cu. ft.), e.g. up to 40000 samples
- Efficient insulation, composed of traditional insulation ('n'-version) and vacuum insulation panels ('h'-version), saves energy
- Efficient compressor control system reduces cycle times to lower energy consumption and increases freezer longevity
- Lockable main switch to prevent switch-offs by accident
- Location for chart recorder for data documentation
- Air-cooled as well as water-cooled versions for further energy saving
- Stainless steel interior for easy cleaning during maintenance and defrost cycles; powder-coated steel exterior
Automatic vent port on front door of upright CryoCube models improves energy consumption and enables fast sample access. Ergonomic door handle of CryoCube models based on Eppendorf PhysioCare Concept® requires less force and provides easier access.
The Eppendorf CryoCube F570 series offers a five compartment lay-out and five insulated inner doors for easy sample access and safe sample storage at −80 °C. The ULT freezer represents the volume class of 570 L (20.1 cu. ft.) and a temperature range from −50 to −86 °C.
The CryoCube F570n and F570h is based on two different freezer models:
• 130 mm wall
• Air-cooling
Heat output: 442 W
Pull-down time to −80 °C: 3 h 15 min
Specifications
- Catalog No:
- CA76534-704
- CA76534-692
- Refrigerant:
- Green cooling liquids (R290/R170)
- Green cooling liquids (R290/R170)
- Insulation:
- Polyurethane foam
- Vacuum insulation paneling/polyurethane foam
- Compressor:
- 2 stage
- 2 stage
- Electrical:
- 115 V, 60 Hz
- 115 V, 60 Hz
- Shelves/drawers:
- 5
- 5
- Door type:
- Left handle
- Left handle