Specifications
- Details:Active Grinding Media, Stainless Steel
Specifications
About this item
Active Grinding Media (AGM) are ideal for grinding applications where beads or balls do not provide sufficient processing. Maximize sample capacity in 30 or 50 ml tubes (up to 5 grams).
AGM assists in the complete grinding of cannabis flowers and candies, enhancing the extraction of cannabinoids. AGM is also suitable for processing vitamin tablets, seeds, and other hard samples. AGM provides more significant particle size reduction than other methods for enhancing analyte recovery for any downstream analysis, such as LC-MS/MS.
AGM can be reused following a suitable cleaning procedure, which depends on the application of use. The lifetime of the AGM will be contingent upon a given customer application, homogenization speed and time, and substrate hardness.
Compatibility: 30 and 50 ml
Maximum Sample Size: 5 g
Length: 1.82" (46.2 mm)
Maximum Width: 0.69" (17.5 mm)
Thickness: 0.475" (12.1 mm)
Material: 316 Stainless Steel