Vectra® Honeycomb® 10 Cleanroom Wiper, Texwipe®
Catalog #: TWTX1060
Supplier: Texwipe
Specifications
- W×L:22.9 x 22.9 cm (9 x 9")
- Fibres (>100 µm):1700/m²
- Extractables:0.03 g/m² using deionized water, 0.08 g/m² using isopropyl alcohol
- Basis weight:170 g/m²
- Particle generation (0,5 - 5 µm) - ASTM E2090 test:24 x 10⁶/m²
- Particle generation (5 - 100 µm) - ASTM E2090 Test:3.5 x 10⁵/m²
- Absorbency - extrinsic:350 ml/m²
- Absorbency rate:0.5 sec.
- Absorbency - intrinsic:2.1 ml/g
- Ions - potassium:0.09 ppm
- Ions - sodium:0.13 ppm
- Ions - chloride:0.07 ppm
- Cat. no.:TWTX1060
- Supplier No.:TX1060
Specifications
About this item
Vectra® Honeycomb® 10 dry cleanroom wiper is made from 100% polyester with a sealed border, processed on Texwipe’s automated cleaning system.
- Vectra sealed border technology provides low levels of ions, NVRs (non volatile residues), particles and fibers for use in critical cleaning applications and environments
- Excellent chemical resistance for compatibility with a variety of solutions
- Appropriate for use with temperatures less than 400°F (205°C)
- Autoclave safe
- Individually lot coded for ease of traceability and quality control
Vectra® Honeycomb® 10 dry cleanroom wiper is made from 100% polyester with a sealed border, processed on Texwipe’s automated cleaning system.
The Vectra® Honeycomb® 10 is designed to combine the benefits of two wipers in one. One side contains honeycomb pockets for capturing and retaining particles including debris. The other side is smooth. Together, they form a high sorption wiper ideal for spill control, cleaning, and solution application.
Meets USP <797> and USP <800> wiper requirements.
Cleanroom Environment: ISO Class 3 - 8, Class 1 -100,000, EU Grade A - D
Packaging: Inner Bags: 100 wipers/bag (2 inner bags of 50 wipers). Outer Bags: 10 bags/case. Wipers Total: 1,000 wipers total/case.
Customers Who Bought This Also Bought